BATTERY TERMINAL PROTECTOR 130G

890.104 - UNSPSC 47131825
0890104 083 1
BATTERY TERMINAL PROTECTOR 130G BATTERY TERMINAL PROTECTOR 130G
BATTERY TERMINAL PROTECTOR 130G

Delivery

In stock delivery from our warehouses.

A long-term, temperature-resistant, protective coating for battery terminals. Bonds strongly to terminals to shield them from corrosion, weather and battery acids. Helps prevent transfer resistances and voltage drops.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 12:46 PM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 12:46 PM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Blue
Contents 130 g
Case Quantity 12
EAN 4045989967155

Benefits & Advantage

Durable temperature resistant film
Protects charging clips
Protects electrical push-on-connectors against corrosion and climactic effects as well as battery acid
Prevents transition resistance and voltage drop, thus extending the battery life
Similar product to Ford Battery Terminal Protector

Applications

For the protection of battery terminals, pole terminals and plug connections.

Instructions

Shake well before use.
Thoroughly clean and mount the battery terminals.
Spray a thin coat on all sides and let dry.

Notices

Do not spray on paint! Remove residue on the paint immediately with brake cleaner, otherwise spots could appear. This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like